Shop All Stamps and Ink Pads
Universal
Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red
Mfr # UNV10075
Zoro # G6069960
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CHECK MARK (ICON)
- Material ABS Plastic
- Stamp Ink Color Red
- Includes Includes one stamp.
- Green Certification or Other Recognition TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10075
- Zoro # G6069960
- UPC # 87547100752
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Impression Diameter | 0.75" |
Details
Legend | CHECK MARK (ICON) |
Item | Stamps |
Material | ABS Plastic |
Stamp Ink Color | Red |
Includes | Includes one stamp. |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Universal® Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Blue PK (PIL84099)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- ROYAL TONER Toner for Canon 054H Comp Magenta Toner 2.3K VL (3026C001)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-C)
- UNIVERSAL Message Stamp, APPROVED, Pre-Inked One-Color, Blue (UNV10043)
- UNIVERSAL Message Stamp, FILE COPY, Pre-Inked One-Color, Blue (UNV10104)
- UNIVERSAL Message Stamp, Paid Online, Red (10156)
- UNIVERSAL Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink (UNV10044)
- UNIVERSAL Message Stamp, for DEPOSIT ONLY, Pre-Inked One-Color, Blue (UNV10056)
- UNIVERSAL Message Stamp, DRAFT, Pre-Inked One-Color, Red (UNV10049)
- TRODAT Professional Numberer (TDTT5558)
- Universal Stamps and Ink Pads