Shop All Desk Accessories & Organizers
Universal
Rotary Desk Organizer, 11 Compartments, Plastic, 8.75 in. Diameter x 5.38 in. h, Black
Mfr # UNV08151
Zoro # G208999387
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotary
- Number of Compartments 11
- Color Black
- Material Plastic
- Overall Height 5.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV08151
- Zoro # G208999387
- UPC # 87547081518
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Height | 5.38" |
Outside Dia. | 8.75" |
Details
Item | Desktop Supplies Organizers |
Type | Rotary |
Number of Compartments | 11 |
Color | Black |
Material | Plastic |
Description
Keep all your supplies close at hand! Efficient organizer has compartments to hold pens, pencils, scissors, paperclips and much more. Easily rotates for quick access.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Laminated Hundred Boards, PK10 (0375)
- ZORO SELECT Shipping Box, 14x10x10 in (55NM50)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- UNIVERSAL Pencil Cup, Black, Plastic, 3 Compartments (UNV08108)
- UNIVERSAL Deluxe Message Center, Six Sections, 5 1 (UNV08110)
- UNIVERSAL Drawer Organizer, Black, 9 Compartments (UNV08120)
- UNIVERSAL Metal Mesh Drawer Organizer, 15 x 11 7/8 x 2 1/2, Black (UNV20021)
- OIC Cubicle Hooks, Standard, 5/PK, Translucent 5PK (OIC30181)
- Universal Desk Accessories & Organizers