Shop All Index & Note Cards
Universal
Ring Index Cards, 3" x 5", White, 100/Pack, PK3
Mfr # UNV47300
Zoro # G4050494
product price: $5.29
/pk 3, $1.76/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color White
- Card Size 3 in x 5 in
- Number of Cards 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV47300
- Zoro # G4050494
- UPC # 87547473009
- Country of Origin India
- Category Index & Note Cards
Dimensions
Card Size | 3 in x 5 in |
Details
Item | Index Cards |
Rule | Ruled |
Color | White |
Number of Cards | 100 |
Description
Universal® Ring Index Cards, 3" x 5", White, 100 per Pack, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. H, PK10 (45TU86)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80079)
- UNIVERSAL 3"x5" White Ruled Index Card, Pk100 (UNV47210)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: Assorted (UNV47256)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- UNIVERSAL 5" x 8" Unruled Index Cards, Pk100 (UNV47240)
- OXFORD Guide, Card3"X5", A-Z, Ast, PK25 (03514)
- Universal Index & Note Cards