Shop All Pens
Universal
Replacement Stick Ballpoint Counter Pen, Medium 1mm, Black, PK6
Mfr # UNV15626
Zoro # G4591700
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Counter Pen
- Color Black
- Tip Size 1 mm
- Features Replacement
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Counter Pen |
Color | Black |
Item | Pens |
Features | Replacement |
Weight | 0.07 lbs |
Pen Barrel Color(s) | Black |
Pen Style | Stick |
Pen Ink Color(s) | Black |
Manufacturer Pen Refill # | 15625; 15626 |
Pen Tip Type | Conical |
Pen Grip Type | Anti-Slip |
Description
UniversalTM Replacement Stick Ballpoint Counter Pen, Medium 1mm, Black Ink/Barrel, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- BRECKNELL Digital Portable Digital Scale 400 lb. Capacity (GP250)
- 3M Note, Highland, 3"X5", Yellow, PK12 (6559YW)
- UNIVERSAL ONE Recycled Plastic Pencil Cup, Charcoal (UNV08193)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- UNIVERSAL Comfort Grip Stick Gel Pen, Fine 0.5mm, Black Ink, Clear Barrel, PK12 (UNV39514)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- UNIVERSAL Ballpoint Pen, Medium, Black, PK60 (UNV15613)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7mm, Black Ink, Black Barrel, PK36 PK (2096193)
- Universal Pens