Shop All Hole Punchers
Universal
Punch, 2-Hole, Black
Mfr # UNV74222
Zoro # G4789009
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 30
- Hole Dia. 9/32"
- Color Black
- Punch Shape Round
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV74222
- Zoro # G4789009
- UPC # 087547742228
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punch,2-Hole,Black |
Sheet Capacity | 30 |
Color | Black |
Punch Shape | Round |
Number of Holes | 2 |
Operating Method | Manual |
Clippings Receptacle | Removable Chip Tray |
Description
Punch,2-Hole,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 1-1/2" Slant Ring Binder, XtraLife, White (26310)
- NMC Blank Tag Green, Pk25 (RPT158)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 2", 2 mil, Clear, Pk1000 (5CND8)
- ENDLESS GAMES Password Game (250)
- UNIVERSAL Deluxe 2-3 Hole Adjustable Punch, 9/32" (UNV74323)
- UNIVERSAL Punch, 1-Hole, Rubber Grip (UNV74321)
- UNIVERSAL Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black (UNV74321***)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- MASTER 5-Hole Punch, Adjustable, 11/32", 40 Sht Cap, Tan (MAT525M)
- MARTIN YALE Hole Punch, Medical, 40-Sheets, 2 to 7 Head (525M)
- Universal Hole Punchers