Shop All Hole Punchers
Universal
Punch, 1-Hole, Rubber Grip
Mfr # UNV74321
Zoro # G4789018
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 8
- Material Metal/Rubber
- Hole Dia. 1/4"
- Color Black
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV74321
- Zoro # G4789018
- UPC # 087547743218
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 1/4" |
Length | 5.75" |
Details
Item | Punch,1-Hole,Rubber Grip |
Sheet Capacity | 8 |
Material | Metal/Rubber |
Color | Black |
Number of Holes | 1 |
Punch Shape | Round |
Operating Method | Manual |
Throat Reach | 0.63" |
Clippings Receptacle | Easy-Empty Receptacle |
Description
Punch,1-Hole,Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- AVERY Dividers, Index, Sidetab, D 25PK (AVE01404)
- DECKER TAPE PRODUCTS Label, DL1773, FRAGILE PLEASE DO NOT DOUBLE STACK, 3" X 5" (DL1773)
- FELLOWES Star 150 Binding Machine, White (FEL5217301)
- UNIVERSAL Punch, 2-Hole, Black (UNV74222)
- UNIVERSAL Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black (UNV74321***)
- UNIVERSAL Deluxe 2-3 Hole Adjustable Punch, 9/32" (UNV74323)
- AIR LOCKER Manual Metal Slot Punch Plier T-Shaped Hole Cutting Tool Hanger Hole Punch, Punch Out (A04)
- CARL MANUFACTURING Carl Manufacturing CUI60005 Replacement Punch Kit- .28in.- 100 Sheet Cap.- 2 Heads-4 Disks (CUI60005)
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- OFFICEMATE Two-Hole Paper Punch, Silver (90101)
- Universal Hole Punchers