Shop All Bookends
Universal Products
Standard Economy Metal Bookends, Black Enamel
Mfr # 54051
Zoro # G304942560
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Products
- MFR # 54051
- Zoro # G304942560
- UPC # 50087547540515
- Country of Origin China
- Category Bookends
Description
reinforced bookends hold even large and heavy books. Heavy-gauge steel with smooth edges, reinforced ribbing. Choose from hard enamel finish or vinyl-coated walnut finish. Available in extended height to support taller materials. Construction material: heavy gauge steel; color(s): black; finish: hard enamel; height: 5 in. Priced per pair. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- CELEBRATIONS Gold Tree Indoor Christmas Decor (B-21320A)
- INTEX AIR MATRESS QN 60X80X18"" (64413ED)
- UNIVERSAL PRODUCTS Jumbo Economy Metal Bookends, Black Enamel (54091)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- BEY BERK INTERNATIONAL Bey-Berk International R11 Tiger Eye Marble Bookend; Black & Brown (R11)
- MARBLE CRAFTER Marble Crafter MO97C-LG 5 in. Modern Style Mortar & Pestle Set; Light Green Onyx (MO97C-LG)
- DESIGN TOSCANO T-Rex Dinosaur Cast Iron Sculptural Bookend Pair (SP2814)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- Universal Products Bookends