Shop All Bookends
Universal Products
Jumbo Deluxe Metal Bookends, Nonskid Padded Base, Black Enamel, 1 Pair
Mfr # 54095
Zoro # G804942527
Sold in multiples of 3 for $39.87
$39.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Products
- MFR # 54095
- Zoro # G804942527
- UPC # 50087547540959
- Country of Origin China
- Category Bookends
Description
reinforced bookends hold even large and heavy books. Heavy-gauge steel with smooth edges, reinforced ribbing. Choose from hard enamel finish or vinyl-coated walnut finish. Available in extended height to support taller materials. Construction material: heavy gauge steel; color(s): black; finish: hard enamel; height: 9 in. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Stainless Steel, PK 4 (555100170)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 35 x 72 in. - White (WO2513317)
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- UNIVERSAL PRODUCTS Jumbo Economy Metal Bookends, Black Enamel (54091)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- DESIGN TOSCANO T-Rex Dinosaur Cast Iron Sculptural Bookend Pair (SP2814)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- Universal Products Bookends