Shop All Pressure Gauges
Universal
Pressure Gauge 0-60 Psi
Mfr # 99019342
Zoro # G8647601
product price: $40.19
/ea
$40.19
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
- Brand Universal
- MFR # 99019342
- Zoro # G8647601
- UPC # 725559673276
- Country of Origin China
- Category Pressure Gauges
Description
The filter service indicator gauge is a low pressure return line oil gauge designed to show when a system needs service (operating normally will need service soon or filter and fluid need serviced or replaced). The 1/8 inch back center mount fit return line filter head contains castings with a 1/8 inch female national pipe thread gauge port.
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
- HIGHSIDE CHEMICALS Mid-Temp 32oz. Gas Leak Detector with Trigger Sprayer Bottle (23032)
- TRIPLETT Compact Multimeter (MM200)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM73C)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS, LF (PRO-301L-404F-01)
- UNIVERSAL Pressure Gauge 0-5K Psi (99019120)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- PIC GAUGES Low Press Gauge, 2.5", 0-200"WCpsi, 1/4", SS (LP1-SS-254-200)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (SEP-101D-204R)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451259SD04L60#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B100#)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (LFC-220-200-G)
- Universal Pressure Gauges