Shop All File Folders
Universal
PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue
Mfr # UNV80572
Zoro # G7486057
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 8.5 x 11
- Sheet Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV80572
- Zoro # G7486057
- UPC # 087547805725
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Light Blue |
File Fastener Type | Two-Piece Prong Fastener |
Sheet Capacity | 500 |
Center To Center | 8.75" |
Cover Material | Pressboard |
Report Cover Quantity | 1 |
Front Cover Color | Light Blue |
Number of Fasteners | 1 |
Fastener Material | Metal |
Sheet Type | Punched |
Spine Color | Black |
Description
Report Cover,11x8.5",3"Cap,Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNX8)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 10", Clear, 1000/Case (PB3704)
- KLEIN TOOLS Bent Trimmer, Large Ring, Blue Coating, 6-Inch (206LR)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- UNIVERSAL Universal Screw-Together Hanging Folder Frame, Letter Size, 23-26.77" Long (UNV17000***)
- UNIVERSAL Universal® Pressboard Classification Folders, Letter, Four-Section, Cobalt Blue, 10/Box (10201)
- UNIVERSAL Project Poly Jackets, Letter Size, Clear, 5PK (UNV50760)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- UNIVERSAL Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25 (UNV14115)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- Universal File Folders