Shop All File Folders
Universal
Pressboard Folder 8-1/2 x 11", 4 Sections, Green, PK10
Mfr # UNV10202
Zoro # G4259851
product price: $47.29
/pk 10, $4.73/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Emerald Green
- Size Letter
- Tab Cut 2/5
- Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10202
- Zoro # G4259851
- UPC # 087547102022
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Folder |
Color | Emerald Green |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Divider Color | Natural Brown |
Cover Tab Style | Top Tab |
Cover Fasteners | 2 |
Cover Fastener Capacity | 2" |
Cover Tab Position | Right of Center |
Divider Material | 20-pt Kraft |
Total Number of Fasteners | 4 |
Divider Fastener Capacity | 1" |
Total Number of Dividers | 1 |
Divider Tab Cut | 1/3-Cut |
Divider Tab Style | Top Tab |
Cover Color | Emerald Green |
Fasteners per Divider | 2 |
Cover Tab Cut | 2/5-Cut |
Cover Material | 25-pt Pressboard |
Description
Folder,Letter,4Sec,Emerald Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAGPM428 20 x 30 in. Recycled Monthly Wall Calendar (AAGPM428)
- DEWALT DeWalt 18 Gauge 7/32" Crown 1-1/4 SX Staple, 5000/Qty (DWSX503511/4)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157492)
- NMC Blank Tag Green, Pk25 (RPT158)
- UNIVERSAL End Tab Classification Folder, Legal 6 Section, PK10 (UNV10316)
- UNIVERSAL Top Tab Classification Folders, 2" Expansion, Letter Size, Light Blue, PK25, 25PK (5508)
- UNIVERSAL Universal® 2" Box Bottom Pressboard Hanging Folder, Letter, Standard Green, 25/Box (14142)
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25 (UNV14115)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (UNV80571)
- SMEAD File Fastener Folder, Manila, PK50 (14538)
- Universal File Folders