Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10
Mfr # UNV10314
Zoro # G4260746
product price: $51.95
/pk 10, $5.20/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Yellow
- Size Legal
- Tab Cut 2/5
- Tab Position Right of Center Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10314
- Zoro # G4260746
- UPC # 087547103142
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | Pressboard Classification Folders |
Color | Yellow |
Tab Cut | 2/5 |
Tab Position | Right of Center Position |
Type | Top Tab |
Divider Color | Natural Brown |
Cover Color | Yellow |
Total Number of Dividers | 2 |
Cover Fastener Capacity | 2" |
Total Number of Fasteners | 6 |
Cover Material | 25-pt Pressboard |
Cover Tab Cut | 2/5-Cut |
Cover Tab Style | Top Tab |
Cover Fasteners | 2 |
Cover Tab Position | Right of Center |
Fasteners per Divider | 2 |
Divider Tab Cut | 2/5-Cut |
Divider Tab Style | Top Tab |
Divider Fastener Capacity | 1" |
Divider Material | 20-pt Kraft |
Description
Classification Folder,Legal,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Orange Paper Wire Tag, Pk1000 (1GYY7)
- OFFICEMATE SORTER, LARGE, BK (OIC21222)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- XEROX Xerox High Capacity Yellow Toner Cartridge, 16500 Yield (106R03738)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (UNV80579)
- UNIVERSAL Project Poly Jackets, Letter Size, Clear, 5PK (UNV50760)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10311)
- UNIVERSAL Add-on Pocket for Wall File, Letter, Clear (UNV53692)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, Two-Ply Top Tab, Letter, Manila, 100/Box (16113)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- SMEAD Pocket, Ezaccess, Lgl, 5.25""Ex Pk (SMD74234)
- Universal File Folders