Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Expanded Width: 3"
Mfr # UNV10295
Zoro # G4260719
product price: $74.69
/pk 10, $7.47/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Size Legal
- Tab Cut 2/5
- Type Top Tab
- Tab Position Right of Center Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10295
- Zoro # G4260719
- UPC # 087547102954
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Legal |
Folder Size | Legal |
Details
Item | Pressboard Classification Folders |
Color | Red |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Features | Eight-Section |
Divider Color | Natural Brown |
Cover Fastener Capacity | 2" |
Cover Tab Cut | 2/5-Cut |
Total Number of Dividers | 3 |
Cover Tab Position | Right of Center |
Total Number of Fasteners | 8 |
Cover Color | Red |
Divider Material | 17-pt Kraft |
Fasteners per Divider | 2 |
Divider Fastener Capacity | 1" |
Cover Material | 25-pt Pressboard |
Cover Tab Style | Top Tab |
Divider Tab Cut | 1/3-Cut |
Cover Fasteners | 2 |
Divider Tab Style | Top Tab |
Description
Classification Folder,Legal,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red (UNV10075)
- PRIME-LINE Mailbox Cyl Ccw Auth-Fl (S 4711)
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle (55VK15)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Red, 4/Case (GOOD20RED)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box (UNV12113***)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10213)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- UNIVERSAL Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 1 Divider, Letter, Gry, PK10 (UNV10252)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Green, PK25 (UNV57117)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Manila, PK100 (10334)
- Universal File Folders