Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 14", Green, PK10
Mfr # UNV10312
Zoro # G4260579
product price: $51.39
/pk 10, $5.14/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Emerald Green
- Size Legal
- Tab Cut 2/5
- Tab Position Right of Center Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10312
- Zoro # G4260579
- UPC # 087547103128
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | Pressboard Classification Folders |
Color | Emerald Green |
Tab Cut | 2/5 |
Tab Position | Right of Center Position |
Type | Top Tab |
Divider Color | Natural Brown |
Fasteners per Divider | 2 |
Cover Tab Cut | 2/5-Cut |
Cover Tab Position | Right of Center |
Divider Tab Style | Top Tab |
Cover Material | 25-pt Pressboard |
Cover Color | Emerald Green |
Divider Fastener Capacity | 1" |
Cover Fasteners | 2 |
Cover Tab Style | Top Tab |
Divider Material | 20-pt Kraft |
Divider Tab Cut | 2/5-Cut |
Total Number of Fasteners | 6 |
Total Number of Dividers | 2 |
Cover Fastener Capacity | 2" |
Description
Classification Folder,Lgal,6S,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48-7/16"x144-15/16" Magnetic Cork/Porcelain Combination Board (SPC412C-K)
- ARROW FASTENER STPL #855 WC 5/16""1250PK (855SP)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 6", Kraft, 25/Bundle (11R341)
- EPSON Premium Photo Paper, 68 lbs., Semi, PK20 (S041331)
- UNIVERSAL Front Report Cover Tang Fastener, Red, PK25 (UNV57123)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray, PK10 (UNV10292)
- UNIVERSAL Manila End Tab Folder 8-1/2 x 11", 6 Section, PK10 (UNV16150)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- UNIVERSAL Manila Folder 8-1/2 x 11", 1 Fastener, 1/3-Tab, PK50 (UNV13410)
- UNIVERSAL File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12113)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- Universal File Folders