Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 14", Gray, PK10
Mfr # UNV10282
Zoro # G4260770
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Gray
- Size Legal
- Tab Cut 2/5
- Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV10282
- Zoro # G4260770
- UPC # 087547102824
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | Pressboard Classification Folders |
Color | Gray |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Divider Color | Natural Brown |
Features | Six-Section |
Total Number of Dividers | 2 |
Total Number of Fasteners | 6 |
Divider Fastener Capacity | 1" |
Cover Tab Position | Right of Center |
Divider Tab Style | Top Tab |
Cover Tab Cut | 2/5-Cut |
Fasteners per Divider | 2 |
Cover Color | Gray |
Divider Tab Cut | 2/5-Cut |
Cover Fastener Capacity | 2" |
Cover Tab Style | Top Tab |
Cover Fasteners | 2 |
Cover Material | 25-pt Pressboard |
Divider Material | 17-pt Kraft |
Description
Classification Folder,Legal,Gray,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Long Handle Easel Brush, Size 18, Natural Bristle, Flat Profile, PK12 (73575)
- 2000 PLUS Self-Inking Paid and Date Stamp (011093)
- PARTNERS BRAND Chipboard Pads, 12" x 18", Kraft, 420/Case (CP1218)
- JIFFYLITE Bubble Mailer, Paper, 13-1/4"L, Kraft, PK100 (100018418)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Red, PK10 (UNV20543)
- UNIVERSAL Manila Folders, One Fastener, 1/3, PK50 (UNV13510)
- UNIVERSAL Project Poly Jackets, Letter Size, Clear, 5PK (UNV50760)
- UNIVERSAL Two-Pocket File Folder, Assorted, PK25 (UNV56613)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- Universal File Folders