Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 14", Blue, PK10
Mfr # UNV10211
Zoro # G4260606
product price: $32.29
/pk 10, $3.23/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Blue
- Material 25 pt. Stock
- Size Legal
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10211
- Zoro # G4260606
- UPC # 087547102114
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Height | 8 1/2 in |
Folder Size | Legal |
Paper Size | Legal |
Description
Classification File Folders, Tab Cut 2/5, Number of Fasteners 4, Number of Dividers 1, Height 8 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 40PK Thumb Tack ASSTD (122677)
- WILSON JONES Sheet Protector, Heavy Weight, PK100 (W21411)
- HURON Vertical Desk Organizer (HURHASZ0146)
- BOSTITCH Compact Pencil Sharpener, Electric, Blue (BOSEPS4BLUE)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Red, PK10 (UNV20543)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25 (UNV56416)
- UNIVERSAL Two-Pocket File Folder, Assorted, PK25 (UNV56613)
- UNIVERSAL Top-Load Poly Sheet Protector 8-1/2 x 11", PK100 (UNV21125)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK (5508)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Clear, Pk6, Tab Position: Side (UNV21871)
- SMEAD Expanding Folder A-Z, 21 Pockets, Letter, Navy Blue (70720)
- Universal File Folders