Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 11", Red, PK10
Mfr # UNV10203
Zoro # G4260545
original price:
$50.95
53% off
new price: $23.59
/pk 10, $2.36/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Ruby Red
- Size Letter
- Tab Cut 2/5
- Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10203
- Zoro # G4260545
- UPC # 087547102039
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Classification Folders |
Color | Ruby Red |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Divider Color | Natural Brown |
Divider Tab Cut | 1/3-Cut |
Cover Tab Position | Right of Center |
Cover Color | Ruby Red |
Total Number of Fasteners | 4 |
Divider Fastener Capacity | 1" |
Cover Material | 25-pt Pressboard |
Cover Fastener Capacity | 2" |
Total Number of Dividers | 1 |
Divider Tab Style | Top Tab |
Fasteners per Divider | 2 |
Cover Fasteners | 2 |
Cover Tab Style | Top Tab |
Divider Material | 20-pt Kraft |
Cover Tab Cut | 2/5-Cut |
Description
Classification Folder,Letter,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- ASP Manila Tags w/ Wire Inserted (Plain), 6 1/4" X 3 1/8", 1000 Per Box Pk (628)
- ALLIANCE RUBBER Rubberbands, Size30, Nttn, PK1500 (24305)
- UNIVERSAL Economical Insertable Index 8 Tab, PK24 (UNV20841)
- UNIVERSAL Index Dividers 5 Tab, Pk36 (UNV20836)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (UNV80571)
- UNIVERSAL Universal® Pressboard Folder with 2 Dividers, Letter, Six-Section, Red, 10/Box (10325)
- UNIVERSAL Screw-Together Frame 23-26.77", PK6 (UNV68000)
- ZORO SELECT Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- Universal File Folders