Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 3"
Mfr # UNV10290
Zoro # G4260615
product price: $73.59
/pk 10, $7.36/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Color Red
- Size Letter
- Tab Cut 2/5
- Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10290
- Zoro # G4260615
- UPC # 087547102909
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Classification Folders |
Color | Red |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Features | Eight-Section |
Divider Color | Natural Brown |
Cover Material | 25-pt Pressboard |
Cover Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Cover Tab Cut | 2/5-Cut |
Cover Tab Position | Right of Center |
Cover Fasteners | 2 |
Divider Tab Cut | 1/3-Cut |
Cover Color | Red |
Fasteners per Divider | 2 |
Divider Material | 17-pt Kraft |
Divider Fastener Capacity | 1" |
Divider Tab Style | Top Tab |
Total Number of Fasteners | 8 |
Total Number of Dividers | 3 |
Description
Classification Folder,Letter,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubberbands, Size 32, 1Lb, PK700 (15741)
- ZORO SELECT 18" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW5)
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray-Green, PK10 (UNV10273)
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10213)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- Universal File Folders