Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 11", Green, PK10
Mfr # UNV10271
Zoro # G4260667
product price: $53.89
/pk 10, $5.39/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Green
- Size Letter
- Tab Cut 2/5
- Tab Position Right of Center Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10271
- Zoro # G4260667
- UPC # 087547102718
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Classification Folders |
Color | Green |
Tab Cut | 2/5 |
Tab Position | Right of Center Position |
Type | Top Tab |
Features | Six-Section |
Divider Color | Natural Brown |
Divider Material | 17-pt Kraft |
Fasteners per Divider | 2 |
Cover Tab Cut | 2/5-Cut |
Cover Fasteners | 2 |
Divider Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Cover Material | 25-pt Pressboard |
Cover Tab Style | Top Tab |
Total Number of Dividers | 2 |
Cover Tab Position | Right of Center |
Cover Color | Green |
Divider Fastener Capacity | 1" |
Divider Tab Cut | 2/5-Cut |
Total Number of Fasteners | 6 |
Description
Classification Folder,Letter,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum Bzrm.5500.Us 22 In. Metafile File Drawer - Gray (BZRM.5500.US)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface (G24836W)
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1320)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Gray, PK10 (UNV10282)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- UNIVERSAL Expanding Poly File Jackets, 1 Section, Straight Tab, Letter Size, Assorted, 10PK (UNV50750)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10261)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- Universal File Folders