Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 11", Green, PK10, Expanded Width: 3"
Mfr # UNV10291
Zoro # G4260630
product price: $76.95
/pk 10, $7.70/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Color Green
- Size Letter
- Tab Cut 2/5
- Tab Position Right of Center Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10291
- Zoro # G4260630
- UPC # 087547102916
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Classification Folders |
Color | Green |
Tab Cut | 2/5 |
Tab Position | Right of Center Position |
Type | Top Tab |
Features | Eight-Section |
Divider Color | Natural Brown |
Cover Tab Style | Top Tab |
Divider Tab Style | Top Tab |
Cover Material | 25-pt Pressboard |
Divider Tab Cut | 1/3-Cut |
Total Number of Dividers | 3 |
Divider Fastener Capacity | 1" |
Cover Color | Green |
Fasteners per Divider | 2 |
Cover Tab Cut | 2/5-Cut |
Cover Fastener Capacity | 2" |
Cover Fasteners | 2 |
Cover Tab Position | Right of Center |
Total Number of Fasteners | 8 |
Divider Material | 17-pt Kraft |
Description
Classification Folder,Letter,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Fabric Bulletin Board 36"H Beige (TF34-90)
- CLAUSS Shears, Straight, 7" (10259)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D (ON24C)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 48"L x 16"W x 16"H, Kraft (481616)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10251)
- UNIVERSAL Screw-Together Frame 23-26.77", PK6 (UNV68000)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10303)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 1 Divider, Letter, Red, PK10 (UNV10250)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (UNV80579)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- Universal File Folders