Shop All Dividers & Tabs
Universal
Preprinted Simulated Leather Tab Dividers, 31-Tab, 1-31, 11x8.5, Buff
Mfr # UNV20822
Zoro # G4183494
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Single-Sided Gold Mylar® Edge Reinforcing
- For Use With Ring Binders
- Weight 0.52 lbs
- Material Simulated Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20822
- Zoro # G4183494
- UPC # 87547208229
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Color | Black |
Features | Single-Sided Gold Mylar® Edge Reinforcing |
For Use With | Ring Binders |
Weight | 0.52 lbs |
Material | Simulated Leather |
Divider Color | Buff |
Index Tab Color | Gold |
Index Tabs - Item | Index Dividers |
Index Divider Material | Paper |
Index Divider Type | Printed Numeric |
Tab Style | 31-Tab |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Tab Title | 1 to 31 |
Description
Universal® Deluxe Preprinted Simulated Leather Tab Dividers with Gold Printing, 31-Tab, 1 to 31, 11 x 8.5, Buff, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Black Toner Cartridge 29.5K YLD (841813)
- ENCORE PACKAGING Pre Cuts 12 x 17' Green Polypropylene Strapping, 500PK (P12PC2-GN)
- PCI Pci Ricoh 841999 842126, Mp6054 Black Toner Cartridge 37K Yield Gsa & (841999-PCI)
- PARTNERS BRAND Flat Mailers, 11" x 13 1/2", Kraft, 100/Case (RM3)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 5-Tab, 1-5, Letter, White, 6/Pack (UNV24800***)
- UNIVERSAL Universal Economical Insertable Index, Clear Tabs, 5-Tab, Letter, Buff, 24 Sets/Box (UNV20831***)
- UNIVERSAL One Leather-Look Mylar Tab Dividers, 12 Month Tabs, Letter, Black/Gold, 12/Set (UNV20823***)
- UNIVERSAL Deluxe Plastic Coated Tab Dividers, 25-Tab, A to Z, 11 x 8.5, Buff (UNV20812)
- UNIVERSAL One Leather-Look Mylar Tab Dividers, 31 Numbered Tabs, Letter, Black/Gold, Set of 31 (UNV20822***)
- UNIVERSAL Universal Laser Printer File Folder Labels, 3-7/16" x 2/3", Assorted, 750/Pack (UNV80111***)
- OXFORD Guide, Card 5X8 1-31, Or Pk (OXF05832)
- Universal Dividers & Tabs