Shop All Dividers & Tabs
Universal
Preprinted Plastic Coated Tab Dividers, 31-Tab, 1-31, 11 x 8.5, Buff
Mfr # UNV20813
Zoro # G4228732
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tab Color Clear Buff
- Index Tab Color Black
- Features Single-Sided Gold Mylar® Edge Reinforcing
- Orientation Side Tab
- Tab Title 1 to 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV20813
- Zoro # G4228732
- UPC # 87547208137
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Details
Tab Color | Clear Buff |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Features | Single-Sided Gold Mylar® Edge Reinforcing |
Orientation | Side Tab |
Tab Title | 1 to 31 |
Index Divider Material | Paper |
Index Divider Color | Buff |
Index Divider Style | Arabic Numeric |
Index Divider Type | Printed Numeric |
Tab Material | Laminated Paper |
Tab Style | 31-Tab |
Punched/Unpunched | 3-Hole Punched |
For Use With | Ring Binders |
Description
Universal® Deluxe Preprinted Plastic Coated Tab Dividers with Black Printing, 31-Tab, 1 to 31, 11 x 8.5, Buff, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Electrician Scissor, 5", 1000V (SC127V)
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- COSCO ACCU-STAMP 2 Shutter VOID 2 Color (038925)
- ZORO SELECT Corrugated Boxes, 24" x 17" x 12", Kraft, 15/Bundle (22XL29)
- UNIVERSAL Preprinted Simulated Leather Tab Dividers, 25-Tab, A-Z, 11 x 8.5, Buff (UNV20821)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 26-Tab, A-Z, Letter, White, 26/Set (UNV24812***)
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- UNIVERSAL Extended Insert Indexes Assorted Color 5-Tab, Letter, Buff, 6 Sets/Box (UNV21874***)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3 Tab Cut, 3 1/2" Tab, Clear, 25/Pack (UNV43313***)
- UNIVERSAL Universal Laser Printer File Folder Labels, 3-7/16" x 2/3", Assorted, 750/Pack (UNV80111***)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, C, 1 X 1.25, WHITE, 500/ROLL (67073)
- Universal Dividers & Tabs