Shop All Notebooks & Journals
This Product is Discontinued
Universal
Premium Ruled Writing Pads, Wide/Legal Rule, 5x8, White, 50 Shts, PK12 (Discontinued)
Mfr # UNV57300
Zoro # G4078083
This Product is Discontinued
Key Features
- Sheet Size 5 x 8
- Number of Sheets 50
- Features Black Headband Strip
- Material Chipboard
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV57300
- Zoro # G4078083
- UPC # 87547573006
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 x 8 |
Width | 5" |
Size | 5 x 8 |
Sheet Ruling Size | 1/4" |
Pad Length | 8" |
Pad-Spine Width | 5" |
Details
Number of Sheets | 50 |
Item | Paper Pads/Note Pads |
Features | Black Headband Strip |
Material | Chipboard |
Color | White |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Headband Strip Color | Black |
Sheet Rule/Format Type | Narrow Rule |
Pad-Binding Type | Taped |
Weight | 3.11 lbs |
Back-Cover Material | Chipboard |
Pad-Binding Edge | Top |
Sheet Perforation Details | MicroPerf™ Micro-Perforation |
Sheet Basis Weight (lb) | 20 lb Bond |
Note-Rule Lines per Sheet | 20 |
Description
Universal® Premium Ruled Writing Pads, Wide/Legal Rule, 5 x 8, White, 50 Sheets, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.