Shop All Business Card Holders
Universal
Poly Index Card Box, Plastic, Black/Blue, 4" x 1.33" x 6", PK2
Mfr # UNV47305
Zoro # G4076954
product price: $6.69
/pk 2, $3.35/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Holds Index Card
- Width 4"
- Height 6"
- Includes Includes 100 index cards with poly dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV47305
- Zoro # G4076954
- UPC # 87547473054
- Country of Origin India
- Category Business Card Holders
Dimensions
Width | 4" |
Height | 6" |
For Card Size | 4 x 6 |
Depth | 1.33" |
Details
Item | Card Holders |
Color | Black/Blue |
Holds | Index Card |
Includes | Includes 100 index cards with poly dividers |
Material | Plastic |
Card Capacity | 100 |
Description
Universal® Poly Index Card Box, Plastic, Black/Blue, 4" x 1.33" x 6", 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear (15A840)
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- PILOT EasyTouch Ballpoint Pen, Retractable, Fine 0.7 mm, Black Ink, Clear Barrel, 36PK (54058)
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", PK2 (UNV47304)
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- UNIVERSAL Business Card Holder, (50) Cards (UNV08109)
- UNIVERSAL Laminating Pouch, Business Card, PK25 (UNV84650)
- UNIVERSAL Business Card Holder, Vinyl, Black, 4 3/4 x 10 1/8 (UNV26850)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- ROLODEX Card, Refill, 2.25x4", White, PK100 (71691)
- Universal Business Card Holders