Shop All Business Card Holders
Universal
Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", PK2
Mfr # UNV47304
Zoro # G4076920
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Holds Index Card
- Width 3"
- Height 5"
- Includes Includes 100 index cards with poly dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV47304
- Zoro # G4076920
- UPC # 87547473047
- Country of Origin India
- Category Business Card Holders
Dimensions
Width | 3" |
Height | 5" |
For Card Size | 3 x 5 |
Depth | 1.33" |
Details
Item | Card Holders |
Color | Black/Blue |
Holds | Index Card |
Includes | Includes 100 index cards with poly dividers |
Material | Plastic |
Card Capacity | 100 |
Description
Universal® Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 20" x 14", Kraft, 15/Bundle (493U59)
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- UNIVERSAL Transparent Sheets, B&W Laser/Copier, Letter, Clear, PK100 (UNV21010)
- DYKEM Paint Marker, Fine Tip, Red Color Family, Paint (41002)
- UNIVERSAL Business Card Holder, (50) Cards (UNV08109)
- UNIVERSAL Laminating Pouches, Business Card, PK100 (UNV84642)
- UNIVERSAL Laminating Pouch, Business Card, PK25 (UNV84650)
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- UNIVERSAL Business Card Holder, Vinyl, Black, 4 3/4 x 10 1/8 (UNV26850)
- CARDINAL Business Card Refill Sheets, PK10 (7856000)
- Universal Business Card Holders