Shop All Highlighters
Universal
Pocket Highlighters, Chisel Tip, Fluorescent Blue, PK12
Mfr # UNV08854
Zoro # G4592224
original price:
$5.53
21% off
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pocket Clip
- Standards ACMI AP Non-Toxic Certified
- Grip Type Smooth
- Highlighter Style Pen
- Highlighter Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV08854
- Zoro # G4592224
- UPC # 87547088548
- Country of Origin China
- Category Highlighters
Details
Item | Highlighters |
Features | Pocket Clip |
Standards | ACMI AP Non-Toxic Certified |
Grip Type | Smooth |
Highlighter Style | Pen |
Highlighter Tip Type | Chisel |
Highlighter Barrel Color | Blue |
Highlighter Ink Color | Fluorescent Blue |
Description
UniversalTM Pocket Highlighters, Chisel Tip, Fluorescent Blue, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Yellow (63735)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- AK Balance Draft Shield, 15 In. L, 15 In. W (50073)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Orange PK12 (UNV08853)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08855)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Assorted Colors, PK12 (UNV08857)
- UNIVERSAL Desk Highlighters, Chisel Tip, Fluorescent Yellow, PK36 (UNV08866)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08852)
- UNIVERSAL Highlighter Set, Chisel Tip, Fluorescent Colors PK5 (UNV08860)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Purple 12PK (AVE24060)
- Universal Highlighters