Shop All Binding Covers
Universal
Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5
Mfr # UNV20515
Zoro # G5171255
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 x 11
- Color Clear
- Material Plastic
- Clip Color Black
- Sheet Type Unpunched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV20515
- Zoro # G5171255
- UPC # 87547205150
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8.5 x 11 |
Details
Color | Clear |
Material | Plastic |
Clip Color | Black |
Sheet Type | Unpunched |
Spine Color | Black |
Fastener Type | Clip Fastener |
Number of Fasteners | 1 |
Back Cover Color | Black |
Description
Universal® Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Correction Tape, 1 Line, 20PK (31930)
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- UNIVERSAL Clear Front Report Cover, Tang Fasteners, Letter Size, Assorted Colors, 25/Box (UNV57119***)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- GBC Binding Spines, Small, Black, PK100 (2515700)
- GENERAL BINDING CORPORATION General Binding Corporation GBC2001036 Presentation Cover- Plain- Heavy Wt.- Round Corners- CL (GBC2001036)
- FELLOWES Plastic Comb Bindings, 5/8", PK25 (52324)
- HAMPTON Small Zinc-Plated Silver Steel 2.5625 in. L Rope Binding Hook 175 lb (02-3968-530)
- BETTER OFFICE PRODUCTS Sliding Bar Clear Rpt Covers, White Slider Bars, Durable 5 Mil Poly Thickness, Letter Size, 50PK (75350)
- Universal Binding Covers