Shop All File Folders
Universal
Plastic Easy Mount 8.5 x 11" Insert, PK3
Mfr # UNV76849
Zoro # G4259075
product price: $8.45
/pk 3, $2.82/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Color Black/Gold
- Material Plastic
- Size 8.5 x 11
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV76849
- Zoro # G4259075
- UPC # 087547768495
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.75" |
Size | 8.5 x 11 |
Height | 9" |
Insert Size | 8.5 x 11 |
Details
Item | Frames |
Color | Black/Gold |
Material | Plastic |
Features | Wide-Profile Black Frames—Value Pack - Stock up and save! |
Frame Material | Plastic |
Frame Color | Black/Gold |
Mounting | Wall |
Frame Type | Certificate/Document; Photo |
Orientation | Horizontal; Vertical |
Description
Plastic Easy Mount,8.5x11 Insert,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Red, 1000/Case (G12043C)
- WESTERN PLASTICS Film Perf Cling 20x20 600 (318)
- PELICAN Replacement Foam Set for 1730 (1731)
- UNIVERSAL End Tab Classification Folder, Legal 6 Section, PK10 (UNV10316)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Yellow, PK10 (UNV10204)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- UNIVERSAL Recycled Wall File, Three Pocket, PK3 (UNV08121)
- UNIVERSAL Manila End Tab Folder 8-1/2 x 14", 6 Section, PK10 (UNV16151)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Teal, PK100 (13143)
- Universal File Folders