Shop All Paper Clips
Universal
Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000
Mfr # UNV21001
Zoro # G4590300
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (750) #1 (1.3") Clips; (250) Jumbo (2") Clips
- Material Plastic; Steel Wire
- Color Silver
- Includes (1) One-Compartment Clear Plastic Storage Tub
- Finish Plastic-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV21001
- Zoro # G4590300
- UPC # 87547210017
- Country of Origin China
- Category Paper Clips
Dimensions
Size | (750) #1 (1.3") Clips; (250) Jumbo (2") Clips |
Details
Item | Clips/Clamps |
Material | Plastic; Steel Wire |
Color | Silver |
Includes | (1) One-Compartment Clear Plastic Storage Tub |
Finish | Plastic-Coated |
Description
Universal® Plastic-Coated Paper Clips, Assorted Sizes, Silver, 1,000/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-MD T/A ORANGE100)
- FELLOWES Reference Rack, Plastic, Letter, 10 Pockets (22300)
- BUSINESS SOURCE Storage Box, 12 PK (26758)
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- UNIVERSAL Paper Clips, Jumbo, Silver, 100PK (A7072220)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100PK (A7072210A)
- UNIVERSAL Plastic-Coated Paper Clips, Small (No. 1), Assorted Colors, PK1000 (UNV21000)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100 Clips/Box, PK120 (A7072210A)
- UNIVERSAL Paper Clip (UNV72210BX)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- OIC Clips, Gem, No.1, Non-Skid, PK1000 (99912)
- Universal Paper Clips