Shop All Clipboards
Universal
Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8.5
Mfr # UNV40302
Zoro # G4141485
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Clip Capacity 0.5"
- Color Silver
- Material Plastic
- Sheet Capacity 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV40302
- Zoro # G4141485
- UPC # 87547403020
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 11 x 8.5 |
Sheet Size - Clipboards | 12.5 x 9 |
Size | 12.5 x 9 |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Silver |
Material | Plastic |
Sheet Capacity | 0.5" |
Features | Landscape Orientation |
Description
Universal® Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Pro Mover 12-Pack, 82 lbs./dozen (MBPRO82-12PK)
- CONTROLTEK PermaLOK Bundle Bags, 250PK (CNK585012)
- ZORO SELECT Strapping Seal, 1/2 In., PK1000 (8E297)
- MSI Rechargeable Battery, 6V, Blk, Plastic (MSI-3460-BATT)
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 (UNV05610VP)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip 1/2" Cap, Holds 8.5 x 11, Clear (UNV40310)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 (UNV40304VP)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- UNIVERSAL Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2 x 11, Brown (UNV40304***)
- UNIVERSAL Cork Board, Oak Style, 48x36 (UNV43604)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10020)
- Universal Clipboards