Universal

Phone Stand, Black, 10-1/2in. Dx5-1/4in. H


product price: $16.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Material Plastic
  • Length 10 1/2 in
  • Width 12 1/4 in
  • Height 5.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10 1/2 in
Width 12 1/4 in
Height 5.25"
Depth 10 1/2 in
Overall Width 12 1/4 in
Overall Depth 10 1/2 in
Minimum Height 5 1/4 in
Maximum Height 5 1/4 in

Details

Color Black
Material Plastic
For Use With Desks, Telephones
Product Type Phone Stand
Item Phone Stand

Description

Phone Stand, Product Type Phone Stand, Overall Width 12 1/4 in, Overall Depth 10 1/2 in, Maximum Height 5 1/4 in, Minimum Height 5 1/4 in, Material Plastic, Color Black, For Use With Desks, Telephones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.