Shop All Notebooks & Journals
Universal
Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6
Mfr # UNV35878
Zoro # G4077925
product price: $24.85
/pk 6, $4.14/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Size 8.5 x 11.75
- Material 60-pt. Chipboard
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35878
- Zoro # G4077925
- UPC # 87547358788
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Details
Number of Sheets | 50 |
Item | Paper Pads/Note Pads |
Material | 60-pt. Chipboard |
Color | Assorted |
Weight | 2.866 lbs |
Sheet Color | Assorted |
Sheet-Ruling Color | Blue |
Pad-Binding Edge | Top |
Sheet Perforation Details | Letr-Trim® Perforation |
Pad-Binding Type | Taped |
Back-Cover Material | 60-pt. Chipboard |
Sheet Color Assortment | Blue; Ivory; Orchid |
Number of Subjects/Sections | 1 |
Note-Rule Lines per Sheet | 28 |
Sheet Rule/Format Type | Wide/Legal Rule |
Description
Universal® Perforated Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Assorted Sheet Colors, 50 Sheets, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 15", Kraft, 20/Bundle (22XL12)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Fashion/Neon Ink and Barrel Colors, 10PK (41810)
- BARSKA Cash Box, Compartments 6, 2-1/4 in. H (CB11788)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quadrille Rule, 10.5 x 8, White, 70 Sheets (UNV66630)
- UNIVERSAL Hardcover Notebook, Black w/White Dots (UNV66350)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets, PK6 (UNV20936)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- MEAD Notebook, 1Sub, 6Pk, 11"X8.5" Pk (MEA38052)
- Universal Notebooks & Journals