Shop All Permanent Markers
Universal
Pen-Style Permanent Marker, Fine Bullet Tip, Red, PK12
Mfr # UNV07072
Zoro # G4590185
product price: $4.39
/pk 12, $0.37/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Tip Size Fine
- Point Type Bullet
- Weight 0.29 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV07072
- Zoro # G4590185
- UPC # 87547070727
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Red |
Point Type | Bullet |
Weight | 0.29 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
UniversalTM Pen-Style Permanent Marker, Fine Bullet Tip, Red, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Time Clock, LCD, Digital, Wall Mount (AFR-100)
- OFFICEMATE Call Bell, Nickel, 3 3/8 Diameter (93671)
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Blue, PK12 (UNV07073)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK60 (UNV07074)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK60 (UNV07054)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Red, PK12 (UNV07052)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK12 (UNV07071)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Black, 12/Case (MK411BK)
- Universal Permanent Markers