Shop All Permanent Markers
Universal
Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK12
Mfr # UNV07071
Zoro # G4586520
product price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV07071
- Zoro # G4586520
- UPC # 87547070710
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Black |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
UniversalTM Pen-Style Permanent Marker, Fine Bullet Tip, Black, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Strapping dispenser for Polyester/Steel straps, core size 16" (UST 2502)
- SAUNDERS Antimicrobial Clipboard, 3PK (SAU21612)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil (SS34031HT)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK60 (UNV07074)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK60 (UNV07054)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Red, PK12 (UNV07052)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Red, PK12 (UNV07072)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Black (63601)
- Universal Permanent Markers