Shop All Mailer Envelopes
Universal
Peel Seal Strip Cushioned Mailer, #3, Extension Flap, Self-Adhesive Closure, 8.5 x 14.5, PK25, 25PK
Mfr # 4275
Zoro # G706437145
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden Yellow Kraft
- Width 14-1/2 in
- Length 8-1/2 in
- Material Kraft Paper Stock
- Industry Number #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 4275
- Zoro # G706437145
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 14-1/2 in |
Length | 8-1/2 in |
Interior Dimensions | 8.5 x 13.63 |
Details
Item | Envelopes/Mailers |
Color | Golden Yellow Kraft |
Material | Kraft Paper Stock |
Industry Number | #3 |
Lining | Bubble Cushion |
Closure Type | Self-Adhesive |
Opening | Open Side |
Seam Type | Side |
Flap Type | Extension |
Description
Peel-off strip protects adhesive from dust for longer shelf life. Remove strip for a clean, quick seal upon contact. Keeps contents safe and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT PLUS 2 1/4'' x 90' Carbonless 2-Ply Cash Register POS Paper Roll Tape, 50PK (105RR214902P)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- CRAYOLA Crayon, Classic Color, Assorted, PK8 (523008)
- NINJATEK Cheetah Sun 1.75Mm .5Kg (3DCH0417505)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK (4275)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #00, Extension Flap, Self-Adhesive Closure, 5 x 10, PK25, 25PK (4275)
- UNIVERSAL UNV63568 #97 10'' x 13'' Kraft String and Button Interoffice Envelope, 100PK (328UNV63568)
- UNIVERSAL Catalog Envelope, 28 lb Bond Weight Paper, #10 1/2, Square Flap, Gummed Closure, 9x12, White, 100PK (UNV44103)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #0, Extension Flap, Self-Adhesive Closure, 6 x 10, PK25, 25PK (4275)
- QUALITY PARK Tamper-Indicating Envelopes- 10 in. x 13 in.- 100-PK- Kraft, 100PK (QUA44420)
- Universal Mailing Tubes & Cartons