Shop All Mailer Envelopes
Universal
Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK
Mfr # 4275
Zoro # G006437081
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Yellow Kraft
- Width 8 in
- Length 4 in
- Material Kraft Paper Stock
- Industry Number #000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 4275
- Zoro # G006437081
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 in |
Length | 4 in |
Interior Dimensions | 4 x 7.13 |
Details
Item | Envelopes/Mailers |
Color | Golden Yellow Kraft |
Material | Kraft Paper Stock |
Industry Number | #000 |
Closure Type | Self-Adhesive |
Lining | Bubble Cushion |
Flap Type | Extension |
Seam Type | Side |
Opening | Open End |
Description
Peel-off strip protects adhesive from dust for longer shelf life. Remove strip for a clean, quick seal upon contact. Keeps contents safe and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 6", Clear (R56)
- A.O. SMITH Myers Metal Replacement Motor (20935A000K)
- U-MARK 100P Fine Line Marker Red (10204FL)
- SCOTCH Pouch, Thermal, Buscd, Clear, PK20 (TP5851-20)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #0, Extension Flap, Self-Adhesive Closure, 6 x 10, PK25, 25PK (4275)
- UNIVERSAL UNV90102 1'' x 2 13/16'' Bright White Copier Mailing Address Labels, 3300PK (328UNV90102)
- UNIVERSAL Envlpe, 4-1/8 x 9-1/2, Security, Wndw, PK500 (UNV35203)
- UNIVERSAL Business Envelope, #6 3/4, Square Flap, Gummed Closure, 3.06 x 6.6, White, PK125, 125PK (UNV35226)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Window, PK500 (UNV35211)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.25 x 9.63, White, PK125, 125PK (UNV36329)
- PROAMPAC Poly Mailer, 12x15.5", REC, Grey, PK1000 (MGB1215)
- Universal Mail Supplies