Shop All Mailer Envelopes
Universal
Peel Seal Strip Cushioned Mailer, #0, Extension Flap, Self-Adhesive Closure, 6 x 10, PK25, 25PK
Mfr # 4275
Zoro # G606437146
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Yellow Kraft
- Width 10 in
- Length 6 in
- Material Kraft Paper Stock
- Industry Number #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # 4275
- Zoro # G606437146
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10 in |
Length | 6 in |
Interior Dimensions | 6 x 9.13 |
Details
Item | Envelopes/Mailers |
Color | Golden Yellow Kraft |
Material | Kraft Paper Stock |
Industry Number | #0 |
Closure Type | Self-Adhesive |
Lining | Bubble Cushion |
Flap Type | Extension |
Opening | Open Side |
Seam Type | Side |
Description
Peel-off strip protects adhesive from dust for longer shelf life. Remove strip for a clean, quick seal upon contact. Keeps contents safe and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Tuxedo Black Permanent Marker, Chisel Tip, 12 PK (BICGPMM11BK)
- HUSKY Husky CF0410C 10 x 100 ft.; 4 Mil Clear Poly Film (73257050784)
- DRI MARK Counterfeit Bill Detector Pen, U.S., PK12 (351R-1)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- UNIVERSAL Catalog Envelope, 28 lb Bond Weight Paper, #10 1/2, Square Flap, Gummed Closure, 9x12, White, 100PK (UNV44103)
- UNIVERSAL Top Opening Poly Envelopes, 1.25 in. Expansion, Letter Size, Clear, 10PK (UNV50790)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Window, PK500 (UNV35219)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK25, 25PK (4275)
- UNIVERSAL Business Envelope, #6 3/4, Square Flap, Gummed Closure, 3.06 x 6.6, White, PK125, 125PK (UNV35226)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK50, 50PK (4275)
- QUALITY PARK Envelope, Catalg, 1Stcls, 9X12 Pk (QUAR1470)
- Universal Mail Supplies