Shop All Business Envelopes
Universal
Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK
Mfr # UNV36105
Zoro # G905672590
product price: $21.99
/pk 500, $0.04/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper Stock
- Size #10
- Opening Open Side
- Envelope Closure Square
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV36105
- Zoro # G905672590
- Country of Origin United Arab Emirates
- Category Business Envelopes
Dimensions
Size | #10 |
Exterior Dimensions | 4.25 x 9.63 |
Trade Size | #10 |
Details
Item | Envelopes/Mailers |
Material | Paper Stock |
Opening | Open Side |
Envelope Closure | Square |
Color | White |
Type | Side |
Closure | Self-Adhesive |
Finish | Wove |
Basis Weight | 24 lb Bond |
Flap Type | Square |
Features | Security Tinted |
Weight | 6.35 lbs |
Seam Type | Side |
Exterior Material(s) | Paper Stock |
Description
No moisture needed for these envelopes. Simply peel back the strip and fold the flap to close. Peel seal strip feature makes large mailings easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- EDUCATIONAL INSIGHTS Nancy B Science Club® MoonScope™ And Sky Gazers Activity Journal (5351)
- POINT PLUS 2 1/4'' x 200' Thermal Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR13410)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Brown, PK250 (UNV42165)
- UNIVERSAL Peel Seal Strip Business Envelope, #6 3/4, Square Flap, Self-Adhesive Closure, 3.63x6.5, Wht, 100PK (UNV36106)
- UNIVERSAL Envelope, 10 x 13, Brown, PK250 (UNV44165)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 (UNV35202)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, PK500 (UNV35210)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- Universal Business Envelopes