Shop All Copy & Printer Paper
Universal
Paper, Xero20lb., LtrWhite, 5Rm/Cn, PK5
Mfr # UNV11289
Zoro # G5021451
product price: $39.85
/pk 5, $7.97/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 20 lb.
- Weight 26 lbs
- Machine Compatibility Copiers; Fax Machines; Laser Printers
- Paper Basis Weight (lb) 20 lb Bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV11289
- Zoro # G5021451
- UPC # 087547112892
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Xero20lb.,LtrWhite,5Rm/Cn,PK5 |
Color | White |
Paper Weight | 20 lb. |
Weight | 26 lbs |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Paper Basis Weight (lb) | 20 lb Bond |
Brightness Rating (International) | 104 |
Paper/Media Color(s) | White |
Brightness Rating (US) | 92 |
Interpack Paper Quantity | 500 Sheets/Ream, 5 Reams/Carton |
Description
Paper,Xero20lb.,LtrWhite,5Rm/Cn,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- TENNANT Front Squeegee Blade (1221572)
- FLIPSIDE Stained Easel w/White Dry Erase/Black Chalkboard, 42in H x 24in W (31210)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-300CS)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2300 (UNV15807)
- UNIVERSAL Multipurpose Paper, 8-1/2 x 11", PK200000 (UNV21200PLT)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- Universal Copy & Printer Paper