Shop All Copy & Printer Paper
Universal
Paper, Legal, White, 20Lb, PK5000
Mfr # UNV24200
Zoro # G5740874
product price: $76.35
/pk 5000, $0.02/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 14"
- Color White
- Brightness 92
- Paper Weight 20 lb.
- Features COPY PAPER, 92 BRIGHTNESS, 20LB, 8-1/2 X 14, WHITE, 5000 SHEETS/CARTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV24200
- Zoro # G5740874
- UPC # 087547242001
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8-1/2" x 14" |
Details
Item | Multipurpose Paper |
Color | White |
Brightness | 92 |
Paper Weight | 20 lb. |
Features | COPY PAPER, 92 BRIGHTNESS, 20LB, 8-1/2 X 14, WHITE, 5000 SHEETS/CARTON |
Finish | Matte |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 14 in, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File 12-1/4"x6"x9-1/2", Black (23013)
- DECKER TAPE PRODUCTS Label, DL1184, PACKING LIST ENCLOSED, 3" X 5" (DL1184)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- ACME UNITED Scissors, Kleencut, 7" (19017)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- XEROX Copy Paper, 24lb, Letter, White, PK500 (3R11540)
- Universal Copy & Printer Paper