Shop All Paper Clips
Universal
Paper Clips, Small (No. 1), Silver, 100 Clips/Box, PK120
Mfr # A7072210A
Zoro # G4524280
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small (No. 1)
- Material Steel Wire
- Finish Smooth
- Color Silver
- Weight 12.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # A7072210A
- Zoro # G4524280
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | Small (No. 1) |
Length | 1.38" |
Details
Material | Steel Wire |
Finish | Smooth |
Color | Silver |
Weight | 12.6 lbs |
Description
Economical clips keep papers in place without sliding or tearing. Hold paper tightly without tearing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan (LC406XLCS)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- PENTEL Wow! Pencils, 0.7 mm, HB (#2.5), Black Lead, Black Barrel, PK12 (AL407A)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (11R186)
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- UNIVERSAL Plastic-Coated Paper Clips, Small (No. 1), Assorted Colors, PK1000 (UNV21000)
- UNIVERSAL Paper Clips, Jumbo, Silver, 100PK (A7072220)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100PK (A7072210A)
- U BRANDS Paper Clips, Medium, Gold, 1000PK (3619U0624)
- THE PENCIL GRIP The Classics™ Paper Clips, 2in, Assorted Colors, PK720 (TPG238)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- Universal Paper Clips