Shop All Copy & Printer Paper
Universal
Paper, 18lb, 14-7/8x11, Perforated, PK2600
Mfr # UNV15851
Zoro # G4259300
product price: $134.99
/pk 2600, $0.05/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Green Bar
- Paper Weight 18 lb.
- Features 1/2" Green Bar
- Size 14.88 x 11
- Brightness Rating (US) 92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV15851
- Zoro # G4259300
- UPC # 087547158517
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 14.88 x 11 |
Detached Sheet Size | 14.88 x 11 |
Sheet/Roll Size | 14.88 x 11 |
Details
Item | Paper,18lb,14-7/8x11,Perforated,PK2600 |
Color | White/Green Bar |
Paper Weight | 18 lb. |
Features | 1/2" Green Bar |
Brightness Rating (US) | 92 |
Machine Compatibility | Tractor-Feed Printers |
Paper/Media Color(s) | White/Green Bar |
Paper Basis Weight (lb) | 18 lb Bond |
Number of Parts | 1 |
Weight | 42 lbs |
Description
Paper,18lb,14-7/8x11,Perforated,PK2600, Package Quantity 2600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 60", Kraft, 10/Case (P8060KHD)
- BUSINESS SOURCE Expanding File Legal 8 1/2" x 14" Sheet Size (26537)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/Yellow (TZEFX651)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- UNIVERSAL Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK200 (UNV20920)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV20030PLT)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 36X150 (Q1397A)
- Universal Copy & Printer Paper