Shop All Sticky Notes
Universal One
Writing Pad, College, Spiral, Black, 15 lb.
Mfr # UNV66206
Zoro # G2453836
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Color Black
- Paper Color White
- Binding Wirebound
- Number of Sheets 100
- Sheet Size 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV66206
- Zoro # G2453836
- UPC # 087547662069
- Country of Origin India
- Category Sticky Notes
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Sheet Ruling Size | 9/32" |
Details
Item | Notebook |
Cover Color | Black |
Paper Color | White |
Binding | Wirebound |
Number of Sheets | 100 |
Rule | College |
Paper Weight | 15 lb |
Number of Carbon Sheets | 0 |
Recycled Content | 100 % |
Pages Numbered | No |
Total Number of Sheets | 100 |
Binding Location | Left |
Cover Material | Coated Bagasse |
Product Type | Notebook |
Dated/Undated | Undated |
Number of Subjects/Sections | 1 |
Sheet Perforation | Macro-Perforation |
Sheet-Ruling Color | Green |
Features | Coated Bagasse Cover |
Description
Notebook, Cover Color Black, Cover Material Coated Bagasse, Binding Wirebound, Binding Location Left, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLI Markers, f/Dry-Erase Boards, Chisel Tip, 4/PK, AST PK (LEO47814)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Blue, PK12 (UNV39511)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Yellow, PK12 (UNV35664)
- UNIVERSAL ONE Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5 (UNV35616)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- UNIVERSAL ONE Sticky Arrows, Sign Here, Yellow, PK100 (UNV99005)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- Universal One Sticky Notes