Shop All Sticky Notes
Universal One
Writing Pad, College, 8x10-1/2in, Spiral
Mfr # UNV66610
Zoro # G2453775
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 in x 10-1/2 in
- Rule College
- Paper Color White
- Binding Wirebound
- Number of Sheets 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV66610
- Zoro # G2453775
- UPC # 087547666104
- Country of Origin Viet Nam
- Category Sticky Notes
Dimensions
Sheet Size | 8 in x 10-1/2 in |
Sheet Ruling Size | 9/32" |
Details
Item | Notebook |
Rule | College |
Paper Color | White |
Binding | Wirebound |
Number of Sheets | 70 |
Cover Color | Black |
Paper Weight | 15 lb |
Number of Carbon Sheets | 0 |
Backing | Grayboard |
Binding Location | Left |
Total Number of Sheets | 70 |
Pages Numbered | No |
Recycled Content | 0 % |
Cover Material | Paper |
Product Type | Notebook |
Number of Holes | 3 |
Sheet-Ruling Color | Blue |
Number of Subjects/Sections | 1 |
Features | One-Subject Format |
Sheet Perforation | Micro-Perforation |
Dated/Undated | Undated |
Note-Rule Lines per Sheet | 33 |
Description
Notebook, Cover Color Black, Cover Material Paper, Binding Wirebound, Binding Location Left, Backing Grayboard, Total Number of Sheets 70, Sheet Size 8 in x 10-1/2 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AU)
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- AVERY Vinyl Envelopes, 9"x12", Heavyweight, Top Thumb notched, CL 10PK (AVE74804)
- UNIVERSAL ONE Self-Stick Notes, 3 x 3, Assorted, PK12 (UNV35612)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35619)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- POST-IT Super Sticky Notes, 6x8 In., PK4 (6845-SSP)
- Universal One Sticky Notes