Shop All Sticky Notes
Universal One
Writing Pad, College, 6x9-1/2in, 15 lb.
Mfr # UNV66410
Zoro # G2453809
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 15 lb
- Number of Carbon Sheets 0
- Paper Color White
- Number of Sheets 150
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV66410
- Zoro # G2453809
- UPC # 087547664100
- Country of Origin Viet Nam
- Category Sticky Notes
Dimensions
Sheet Size | 6 in x 9-1/2 in |
Sheet Ruling Size | 9/32" |
Details
Item | Notebook |
Paper Weight | 15 lb |
Number of Carbon Sheets | 0 |
Paper Color | White |
Number of Sheets | 150 |
Cover Color | Black |
Rule | College |
Binding | Wirebound |
Backing | Grayboard |
Pages Numbered | No |
Binding Location | Left |
Recycled Content | 0 % |
Total Number of Sheets | 120 |
Cover Material | Paper |
Product Type | Notebook |
Features | Three-Subject Format, Pocket-Sized Indicator |
Number of Subjects/Sections | 3 |
Number of Section Dividers | 2 |
Dated/Undated | Undated |
Sheet Perforation | Micro-Perforation |
Sheet-Ruling Color | Blue |
Note-Rule Lines per Sheet | 30 |
Description
Notebook, Cover Color Black, Cover Material Paper, Binding Wirebound, Binding Location Left, Backing Grayboard, Total Number of Sheets 120, Sheet Size 6 in x 9-1/2 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Video Game Party Mylar Balloon, 18", 10PK (336670)
- INTEGRA Side-Ap-Ply Correction TapeSmoke (ITA60232)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- AVERY Hi-Liter Value Pack Pen-Style Hig, PK200 (23825)
- UNIVERSAL ONE Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5 (UNV35616)
- UNIVERSAL ONE Writing Pad, College, 8-1/2x11in, 100 Sh. (UNV66600)
- UNIVERSAL ONE Self-Stick Notes, 3 x 3, Assorted, PK12 (UNV35612)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- BUSINESS SOURCE 3x3 Extreme Colors Adhesive Notes, Assorted, 12PK (BSN36615)
- Universal One Sticky Notes