Shop All File Folders
Universal One
Write & Erase Index Tabs, White
Mfr # UNV20815
Zoro # G6245587
product price: $0.50
/pk 5, $0.10/ea
Sold in multiples of 13 for $6.50
$6.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size Letter
- Tab Position Side
- Type Customizable
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20815
- Zoro # G6245587
- UPC # 087547208151
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Write-On/Erasable Indexes |
Tab Position | Side |
Type | Customizable |
Tab Color | White |
For Use With | Ring Binders |
Index Divider Type | Customizable |
Tab Style | 5-Tab |
Index Divider Color | White |
Tab Material | Laminated Paper |
Orientation | Side Tab |
Form Quantity | 1 Set |
Index Divider Style | Customizable |
Punched/Unpunched | 3-Hole Punched |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Material | Paper |
Description
Index,Erase1-5Tab,We,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Assorted, 1008/Pack (5472)
- PARTNERS BRAND Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case (EP3318225BX)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- UNIVERSAL ONE Top Tab File Folder, Second, PK100 (UNV15122)
- SMEAD Expanding File 9-1/2 x 11-3/4", 5-1/4" Expansion (71073)
- Universal One File Folders