Shop All File Folders
Universal One
Write & Erase Index Divider, Pk8
Mfr # UNV20818
Zoro # G6245569
product price: $0.97
/pk 8, $0.12/ea
Sold in multiples of 9 for $8.73
$8.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11 x 8.5
- Tab Position Side
- Type Customizable
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20818
- Zoro # G6245569
- UPC # 087547208182
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Tab Position | Side |
Type | Customizable |
Tab Color | White |
Divider Color | White |
For Use With | Ring Binders |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Tab Material | Laminated Paper |
Form Quantity | 1 Set |
Orientation | Side Tab |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Tab Style | 8-Tab |
Description
Index,Erase1-8Tab,We,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- ELMERS SHARPENER, PENCIL, BUZZBT, AST (EPI16758)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- AKRO-MILS Craft Supply Box, 6 x 12 x 4, Clear (09912CLPUR)
- UNIVERSAL ONE Manila Folder 8-1/2 x 14", 1/3 Tab, Green, PK50 (UNV13526)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- UNIVERSAL ONE Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- UNIVERSAL ONE Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ESSELTE PENDAFLEX CORP. Oxford® Pressboard Report Cover, 8. 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Black (13206)
- Universal One File Folders