Shop All Mailer Envelopes
Universal One
Window Envelope w/Security Tint, PK500
Mfr # UNV36102
Zoro # G1886641
product price: $64.79
/pk 500, $0.13/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Window Position Lower Left
- Width 9-1/2 in
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV36102
- Zoro # G1886641
- UPC # 087547361023
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Height | 4 1/8 in |
Window Height | 1 1/8 in |
Window Width | 4 1/2 in |
Window Size | 4.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | Yes |
Industry Number | #10 |
Closure | Self-Adhesive |
Class | #10 |
Envelope Closure | Self Adhesive |
Closure Type | Self-Adhesive |
Features | Address Window |
Finish | Wove |
Opening | Open Side |
Flap Type | Square |
Seam Type | Side |
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint Yes, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- PREMIER DESIGNS Hot Air Balloon Stars and Stripes Small (PD25886)
- MCDONALD Physical Science Basics Teaching Posters Set (P214)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Green (26551)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- UNIVERSAL ONE Window Envelope, #10, Self-Adhesive, PK500 (UNV36005)
- BSC PREFERRED 7-1/4 x 12'' Bubble Lined Poly Mailers, 25PK (B83225PK)
- PARTNERS BRAND Self-Seal Nylon Reinforced Mailers, #6, 12 1/2" x 19", Kraft, 250/Case (B889SS)
- BUSINESS SOURCE Envelope, Clasp, Hvyd, 12X15.5 100PK (BSN36667)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ32)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.25 x 9.63, White, PK125, 125PK (UNV36329)
- Universal One Mailing Tubes & Cartons