Shop All Mailer Envelopes
Universal One
Window Envelope, #10, Self-Adhesive, PK500
Mfr # UNV36005
Zoro # G1886650
product price: $42.89
/pk 500, $0.09/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 9-1/2 in
- Window Position Lower Left
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV36005
- Zoro # G1886650
- UPC # 087547360057
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Height | 4 1/8 in |
Window Width | 4 1/2 in |
Window Height | 1 1/8 in |
Window Size | 4.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | No |
Industry Number | #10 |
Class | #10 |
Closure | Self-Adhesive |
Envelope Closure | Self Adhesive |
Closure Type | Self-Adhesive |
Opening | Open Side |
Finish | Wove |
Features | Address Window |
Flap Type | Square |
Seam Type | Side |
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 12"L, 2 Mil, Clear, 1000/Pack (PB3625)
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (71025)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- UNI-BALL Signo 207 Needle Point Gel Pen, 0.7mm, Blue Ink, Black Barrel, PK12 (1736098)
- UNIVERSAL ONE Window Envelope w/Security Tint, PK500 (UNV36102)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", Blue, 100/Case (CPM1215BL)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- ZORO SELECT Mailer Envelope, 8-1/2 In. W, White, PK100 (5VFR9)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 11 1/2" x 3", White, 50/Bundle (M12113BF)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK50 (56LT12)
- Universal One Mailer Envelopes