Shop All File Holders
This Product is Discontinued
Universal One
Vertical Organizer, Letter, 11-1/2in. H (Discontinued)
Mfr # UNVDS-081
Zoro # G1886915
This Product is Discontinued
Key Features
- File Size Letter
- Number of Compartments 3
- Color Black
- Length 3 5/8 in
- Width 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNVDS-081
- Zoro # G1886915
- UPC # 087547200070
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 3 5/8 in |
Width | 12 7/8 in |
Height | 11 1/2 in |
Overall Height | 11 1/2 in |
Overall Width | 12 7/8 in |
Overall Depth | 3 5/8 in |
Paper Size | Letter |
Details
Item | Desktop Separator |
Number of Compartments | 3 |
Color | Black |
Material | Wire Mesh |
File Orientation | Vertical |
Product Type | Desktop Separator |
Description
Desktop Separator, File Size Letter, Number of Compartments 3, Black, Wire Mesh, Length 3 5/8 in, Width 12 7/8 in, Height 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.